Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 6XL
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 6XL
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE
References
leo workwear:
WT01-O-LEO-6XL
rubix:
317A0872
ean:
5056082318101
Technical specifications
Colour
Orange
Size
6XL
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 6XL
Technical specifications
Attributes
Colour
Orange
Size
6XL
Class EN20471
1
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.42
excl. VAT
/
Each
£
70.10
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS YELLOW 6XL
ORBITINT BLACK KNIGHT HVTR01 WATERPROOF OVER TROUSERS ORANGE XL
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 42T
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW 4XL
LEO CL04 BECKAMOOR ECOVIZ WOMENS CARGO TROUSER YELLOW/GREY 24R
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 38T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV ORG 30.5T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER NAVY 34S
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 48S
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY L
PORTWEST S487YERM HI-VIS BREATHABLE TROUSERS YELLOW SIZE M
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 40.5R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW M
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 32S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 44.5T