Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 2XL
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 2XL
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE
References
leo workwear:
WT01-O-LEO-XXL
rubix:
317A0877
ean:
5056082318064
Technical specifications
Colour
Orange
Size
2XL
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE 2XL
Technical specifications
Attributes
Colour
Orange
Size
2XL
Class EN20471
1
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.69
excl. VAT
/
Each
£
58.43
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 30.5T
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS YELLOW L
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 30.5S
ORBITINT HERCULES PCRTTL DELTA CLASSIC WORK TROUSER ORANGE 32L
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 44R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW 5XL
LEO CL04 BECKAMOOR ECOVIZ WOMENS CARGO TROUSER YELLOW/GREY 24S
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 48T
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER NAVY M
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 36.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/D'NAVY 36.5R
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/NAVY 50.5R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW S
LEO CT03 YELLAND ECOVIZ LIGHTWEIGHT PC CARGO TROUSER YELLOW 32T
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 46.5T