LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 4XL R
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE
See technical informationReferences
Leo Workwear:WTL01-O-LEO-4XL(R)
Rubix:271A0294
EAN:5056082337683

Product details : LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 4XL R
Leo wtl01 starcross ecoviz womens work trouser orange 4xl r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
- Usually arrives within 14 working days
