LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 5XL S
LEO WT01 LANDCROSS ECOVIZ STRETCH WORK TROUSER ORANGE
See technical informationReferences
Leo Workwear:WTL01-O-LEO-5XL(S)
Rubix:271A0300
EAN:5056082337713

Product details : LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE 5XL S
Leo wtl01 starcross ecoviz womens work trouser orange 5xl s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 61.53 excl. VAT
/ Each
£ 73.84 incl. VAT
- Usually arrives within 14 working days
