LEGRIS SS FITTING 3801-04-19


LF 3800 - 316L Stainless Steel Push-In Fittings for Aggressive Environments

References
parker legris:3801 04 19
rubix:116A2553
ean:0820099287942
3801 - MALE STUD, BSP PARALLEL METRIC AND UNF
brand logo
Technical specifications

Product details : LEGRIS SS FITTING 3801-04-19


Parker Legris has developed this range of stainless steel fittings for conveying corrosive fluids in aggressive environments. The range provides two complementary levels of corrosion resistance and a hygienic  external design.

PRODUCT ADVANTAGES:

> High Resistance to Aggressive Environments
- Excellent for conveying aggressive fl uids
- Hygienic external design for reducing retention zones
- Easy cleaning in situ
- Proven gripping technology

> Wide Range of Applications
- Perfect for permanent contact with foodstuffs
- Compatible with frequent sterilization
- Excellent in saline environments and outdoor applications
- Resistant to industrial cleaning agents and detergents
- Compatible with polymer and grooved stainless steel tubing

- One fitting for many applications: optimised stock management

- Hydrogen

 


> Reliability & Safety
- All-metal product allowing detection of all components
- Full bore, with minimal pressure drop
- Resistant to hammering, mechanical shock and impulse
- Manual connection and disconnection, no tools required
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
- IP 51 bulkhead: complete protection against ingress in food and non-food zones

PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Compact Stud Elbow
- Stud Branch Tee
- Stud Run Tee
- Equal Straight Connector
- Equal Stud Elbow
- Equal Tee
- Equal Bulkhead Connector
- Plug-In Reducer
- Blanking Plug
- Disconnection Tool

APPLICATIONS:
- Food Process
- Paper Industry
- Petrochemical
- Pharmaceutical
- Chemical

- Medical

- Hydrogen

  


TECHNICAL CHARACTERISTICS:
- Fluids: All fluids compatible with the fittings and tubing component materials
- Materials: Stainless Steel 316L, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -25°C to +150°C
- Ø metric: 4-12 mm
- Ø inch:  3/16" to 1/2"

REGULATIONS:
- ISO 14743 Pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- DI: 94/9/EC (ATEX)
- RG : 1907/2006 (REACH)
- UL94 V-0: Seal
- RG: 21CFR (FDA)
- RG: 1935/2004/EC
- USDA NSF H1: Grease


TECHNOLOGIES:
- 316L Stainless Steel Fittings
- Hygienic Fittings
- Bulkhead Connectors
- Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
Application: Medical Equipment, Chemical Transfer, Pharmaceutical, Petrochemicals, Paper Industry, Food Processing
Body Material: Stainless Steel AISI 316L
Brand: Legris
Configuration: Tube to Port
Connection 1 Size: 4 mm Tube O.D.
Connection 1 Size: 4 mm (O.D.)
Connection 1 Type: Tube
Connection 2 Size: M5x0.8 mm Thread
Connection 2 Size: M5x0.8
Connection 2 Type: Male, Metric
Connection 2 Type: Male Metric
Connection Type: Tube to Port
Division: Low Pressure Connectors Europe Division
For Fluid Type: Other Fluids: Please Consult Us, Water, Air
Hex Size: 10
Industry: Pharmaceuticals, Medical, Chemicals Processing, Food & Beverage
Materials Of Construction: Stainless Steel AISI 316L (Nut), Stainless Steel AISI 316L (Collet)
Maximum Operating Pressure: 30, 435
Maximum Operating Temperature: 302, 150
Minimum Operating Temperature: -13, -25
Product Series: LF 3800
Product Style: Stud Fittings
Product Type: Push-to-Connect Fittings
Quantity Per Box: 2
Seal Material: FKM
Shape: Straight
Specifications Met: USDA NSF H1 (Grease), EC 1935/2004, FDA 21 CFR, UL 94 V-0 (Seal), REACH DI: 1907/2006, ATEX DI: 94/9/EC, RoHS DI: 2011/65/EC, RoHS DI: 2002/95/EC, PED DI: 97/23/EC, ISO 14743 (Pneumatic Transmissions)
Technology: Pneumatics, Fluid & Gas Handling
Vacuum Pressure Rating: 1, 14.5, 755
Weight: 0.005

Technical specifications


Attributes
Logistic Weight5 g
Package weight18 g
Type3801
MaterialStainless steel
Exterior tube diameter10 mm
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 14.01 excl. VAT
/ Each
£ 16.81 incl. VAT
  • Usually arrives within 14 working days