References
Festo:LFMB-1/4-D-MINI-A
Rubix:114A2164
Manufacturer :162635
EAN:4052568131784

Documents
Product details : FESTO 162635 FINE FILTER LFMB-1/4-D-MINI-A
Fine Filter LFMB-1/4-D-MINI-A With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 285.73 excl. VAT
/ Each
£ 342.88 incl. VAT
- Delivery date on request
Contact a branch