References
Festo:LF-D-MAXI-A
Rubix:114A4150
Manufacturer :192556
EAN:4052568152284

Documents
Product details : FESTO 192556 FILTER LF-D-MAXI-A
Filter LF-D-MAXI-A Without Threaded Connection plates. Grade of filtration 40 µm, with bowl guard and automatic Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1166,3 g |
|---|---|
| Filter fineness | 40 µm |
| Type | filter lf-d-maxi-a 192556 |
| Material | die-cast zinc (housing), pc (bowl), pe (filter element) |
| Volume flow rate | 5300 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | sub-base |
Show UNSPSC/ECL@SS
£ 331.44 excl. VAT
/ Each
£ 397.73 incl. VAT
- Delivery usually within ( 8 ) days