Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 186473 FINE FILTER LFMB-1/2-D-MAXI
FESTO 186473 FINE FILTER LFMB-1/2-D-MAXI
LFMB Fine filter
References
festo:
LFMB-1/2-D-MAXI
rubix:
114A1173
manufacturer :
186473
ean:
4052568146764
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186473 FINE FILTER LFMB-1/2-D-MAXI
Fine Filter LFMB-1/2-D-MAXI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
1464
g
Threading diameter (inch)
1/2
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
382.57
excl. VAT
/
Each
£
459.08
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 162631 FINE FILTER LFMB-3/4-D-MIDI
FESTO 553002 MICRO FILTER MS9-LFM-1-AUV
FESTO 553052 FINE FILTER
FESTO 532820 FINE FILTER LFMB-1/4-D-MIDI-DA
FESTO 532824 FINE FILTER LFMB-1/2-D-MAXI-DA
FESTO 192559 FILTER LF-D-5M-MAXI
NORGREN F72G-3GN-ST3 FILTER
SMC AFF40-F04-W-D MAIN LINE FILTER
FESTO 564042 FINE FILTER MS9-LFM-G-BUV-DA
AVENTICS FRL R412006000
AVENTICS R412006004
AVENTICS R412006008
FESTO 532819 FINE FILTER LFMB-3/8-D-MINI-DA
SMC ZFC76 IN-LINE AIR FILTER
AVENTICS R412009089