Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532817 FINE FILTER LFMB-1/8-D-MINI-DA
FESTO 532817 FINE FILTER LFMB-1/8-D-MINI-DA
LFMB Fine filter
References
festo:
LFMB-1/8-D-MINI-DA
rubix:
133A2474
manufacturer :
532817
ean:
4052568086305
Technical specifications
Threading diameter (inch)
1/8
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532817 FINE FILTER LFMB-1/8-D-MINI-DA
Fine Filter LFMB-1/8-D-MINI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
477
g
Threading diameter (inch)
1/8
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.55
excl. VAT
/
Each
£
141.06
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN B72G-2GK-AW3-RMN FILTER/REGULATOR 1/4 BSPP
NORGREN F73G-3GN-AT3 FILTER EXCELON
FESTO 553088 MICRO FILTER
FESTO 529468 ACTIVATED CARBON FILTER MS4-LFX-1/4-R-Z
AVENTICS R412009025
AVENTICS R412009042
AVENTICS 0821303711
FESTO 564052 MICRO FILTER
SMC ZFC53-B IN-LINE AIR FILTER
NORGREN F74G-4GN-QP3 FILTER EXCELON
FESTO 529397 FILTER MS4-LF-1/4-CRV
FESTO 537151 FILTER MS12-LF-G-EUV
AVENTICS R412009051
DROPOUT-D0300PA POINT OF USE LIQUID WATER (CONDENSATE) REMOVER
SMC AME650-F14 SUPER MIST SEPARATOR