References
Festo:MS12-LF-G-EUV
Rubix:133A0945
Manufacturer :537151
EAN:4052568172268

Documents
Product details : FESTO 537151 FILTER MS12-LF-G-EUV
Filter MS12-LF-G-EUV 40 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=12, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
| Logistic Weight | 7272 g |
|---|---|
| Threading diameter (inch) | 2 '' |
| Filter fineness | 40 µm |
| Type | filter ms12-lf-g-euv (gesinterd filter met centrifugaalafscheider) |
| Material | die-cast aluminium |
| Volume flow rate | 16000 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | intern (pneumatische aansluitingen 1 en 2) |
Show UNSPSC/ECL@SS
£ 404.72 excl. VAT
/ Each
£ 485.66 incl. VAT
- Delivery usually within ( 16 ) days