Point of Use Liquid Water (Condensate) Remover
Threading diameter (inch) | 1/2 '' |
---|---|
Filter fineness | 1 µm |
Dropout will dramatically improve compressed air systems throughout the industry. The unique design allows it to efficiently remove >99.9999% of liquid water and remove other contaminants down to 1 micron.
The DO00300PA is a 'Compact' Dropout unit and is used as an inline point of use liquid water separator and contaminant remover. It is used in a wide range of applications and flow rates:
Unlike traditional cyclonic separators which rely on constant and stable flows, Dropout® has the ability to maintain its performance levels during start up where it reaches optimum performance in a fraction of a second.
Threading diameter (inch) | 1/2 '' |
---|---|
Filter fineness | 1 µm |
Material | Nylon (housing), ABS (internal) |
Min. service pressure | 1 bar |
Max. service pressure | 15 bar |
Min. temperature | 0 °C |
Max. temperature | 80 °C |
In stock: Next day delivery