Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532866 FILTER COMBINATION LFMBA-1/4-D-MIDI-DA
FESTO 532866 FILTER COMBINATION LFMBA-1/4-D-MIDI-DA
LFMBA filter combination
References
festo:
LFMBA-1/4-D-MIDI-DA
rubix:
114A1464
manufacturer :
532866
ean:
4052568166021
Technical specifications
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532866 FILTER COMBINATION LFMBA-1/4-D-MIDI-DA
Fine Filter combination LFMBA-1/4-D-MIDI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1770
g
Threading diameter (inch)
1/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
367.94
excl. VAT
/
Each
£
441.53
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
NORGREN F72G-3GN-ST3 FILTER
FESTO 532839 MICRO FILTER LFMA-D-MAXI-DA
FESTO 532781 ACTIVATED CARBON FILTER LFX-1/4-D-MIDI
NORGREN F18-C00-A2DG FILTER G 2
AVENTICS 0821303711
SMC AM30-F02D-D MIST SEPARATOR
SMC AF30-F03-A AIR FILTER
FESTO 532846 MICRO FILTER LFMA-1/4-D-MIDI-DA
NORGREN B38-244-B2KA F/R SS 1/4 NPT 0-7B 25U REL MD
FESTO 547925 ACTIVATED CARBON FILTER CARTRIDGE MS6-LFX-AKI
FESTO 529397 FILTER MS4-LF-1/4-CRV
AVENTICS R412007006
SMC AF20-N01-A AIR FILTER
AVENTICS R412006072
SMC AMG450C-F04C WATER SEPARATOR