References
SMC:AMG450C-F04C
Rubix:132A8033
Manufacturer :AMG450C-F04C

Documents
Product details : SMC AMG450C-F04C WATER SEPARATOR
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Type | wasserabscheider |
| Material | die-cast aluminium |
| Volume flow rate | 2200 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 15 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 286.45 excl. VAT
/ Each
£ 343.74 incl. VAT
- Delivery usually within ( 21 ) days