FESTO 162724 FILTER REGULATOR LFR-3/4-D-5M-MAXI


LFR Filter Control Valve

References
festo:LFR-3/4-D-5M-MAXI
rubix:114A3213
manufacturer :162724
ean:4052568132378

Product details : FESTO 162724 FILTER REGULATOR LFR-3/4-D-5M-MAXI


Filter regulator LFR-3/4-D-5M-MAXI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1549 g
MaterialZinc die-cast
Volume flow rate7600 l/min
Filter fineness5 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 374.07 excl. VAT
/ Each
£ 448.88 incl. VAT
  • Delivery usually within ( 11 ) days