FESTO 529170 FILTER REGULATOR MS4-LFR-1/8-D7-CRV-AS
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/8-D7-CRV-AS
Rubix:120A2266
Manufacturer :529170
EAN:4052568163587

Documents
Product details : FESTO 529170 FILTER REGULATOR MS4-LFR-1/8-D7-CRV-AS
Filter regulator MS4-LFR-1/8-D7-CRV-AS Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 342 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast aluminum (body/base); pc (bowl); nbr (seals and diaphragm); pe (filter element); pa/pom (control panel); pom (separator disc) |
| Volume flow rate | 850 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 96.29 excl. VAT
/ Each
£ 115.55 incl. VAT
- In stock: Next day delivery