References
SMC:AL20-F02-6
Rubix:134A1213
Manufacturer :00094918

Product details : SMC AL20-F02-6 LUBRICATOR
Flow rate: 1550 l/min or 8300 l/min depending on orifice.
Technical specifications
Attributes
| Threading diameter (inch) | g1/4 bspp '' |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Delivery usually within ( 19 ) days