FESTO 159636 FILTER REGULATOR LFR-3/4-D-MAXI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI-A
Rubix:119A6411
Manufacturer :159636
EAN:4052568126803

Documents
Product details : FESTO 159636 FILTER REGULATOR LFR-3/4-D-MAXI-A
Filter regulator LFR-3/4-D-MAXI-A With metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 351x116x80 mm |
|---|---|
| Logistic Weight | 1645 g |
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 9700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
Show UNSPSC/ECL@SS
£ 709.53 excl. VAT
/ Each
£ 851.44 incl. VAT
- Delivery usually within ( 8 ) days