FESTO 162746 SERVICE UNIT FRC-1/8-D-O-MINI-A


FRC Service Unit

References
festo:FRC-1/8-D-O-MINI-A
rubix:124A2321
manufacturer :162746
ean:4052568132583
FRC-1/8-D-O-MINI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 162746 SERVICE UNIT FRC-1/8-D-O-MINI-A


Service unit FRC-1/8-D-O-MINI-A Filter/regulator/lubricator combination, bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight800,25 g
Threading diameter (inch)1/8 ''
MaterialZinc die-cast
Volume flow rate700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 228.12 excl. VAT
/ Each
£ 273.74 incl. VAT
  • Delivery usually within ( 11 ) days