FESTO 186039 SERVICE UNIT LFR-1/2-D-MAXI-KA


LFR service unit combination

References
festo:LFR-1/2-D-MAXI-KA
rubix:123A9211
manufacturer :186039
ean:4052568146375
LFR-1/2-D-MAXI-KA Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186039 SERVICE UNIT LFR-1/2-D-MAXI-KA


Service unit combination LFR-1/2-D-MAXI-KA consisting of Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2156 g
Threading diameter (inch)1/2 ''
Materialzinc die cast
Volume flow rate9200 l/min
Design size0
Show UNSPSC/ECL@SS
£ 465.78 excl. VAT
/ Each
£ 558.94 incl. VAT
  • Delivery usually within ( 26 ) days