References
Helly Hansen:75105_990-L
Rubix:80450956
EAN:7040055682595




Product details : HELLYHAN 75105_990-L HH LIFA CREWNECK BLACK L
HH Lifa. No shoulder seams. No seams on sides. Flat seams for maximum comfort. Composition: 100% polypropylene, 125 g/m².
Strengths
Lifa® Stay Warm technology: wicks away perspiration and keeps you dry.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polypropylene |
| Material | 100% polypropylene |
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
- In stock: Next day delivery
