Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Functional undershirt
HELLYHAN 75105_990-3XL HH LIFA CREWNECK BLACK 3XL
HELLYHAN 75105_990-3XL HH LIFA CREWNECK BLACK 3XL
Lifa Jersey
References
helly hansen:
75105_990-3XL
rubix:
80450959
ean:
7040055682533
Technical specifications
Colour
black
Size
3xl
Main material
polypropylene
Product details
Technical specifications
Product details : HELLYHAN 75105_990-3XL HH LIFA CREWNECK BLACK 3XL
HH Lifa. No shoulder seams. No seams on sides. Flat seams for maximum comfort. Composition: 100% polypropylene, 125 g/m².
Strengths
Lifa® Stay Warm technology: wicks away perspiration and keeps you dry.
Technical specifications
Attributes
Colour
black
Size
3xl
Main material
polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.49
excl. VAT
/
Each
£
40.19
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 75210_595-2XL WOMENS HH LIFA MERINO HALF ZIP NAVY/ST'BLUE 2XL
MASCOT 19881 CROSSOVER FUNCTIONAL UNDER SHIRT DANTH/BLACK XS
REGATTA TRU111 900 THERMAL SHORT SLEEVE VEST WHITE 2XL
HELLYHAN 75107_595-S HH LIFA MERINO HALF ZIP NAVY/STONE BLUE S
HELLYHAN 75210_930-XS WOMENS HH LIFA MERINO HALF ZIP GREY MELANGE XS
MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE DANTH/BLACK 4XL
MASCOT 19881 CROSSOVER FUNCTIONAL UNDER SHIRT DANTH/BLACK M
HELLYHAN 75210_959-XS WOMENS HH LIFA MERINO HALF ZIP EBONY/GRY XS
GISS 864621 THERMAL UNDERWEAR LONG SLEEVE JERSEY ZARGUN FIBRE XL
MASCOT 18381 ACCELERATE T-SHIRT LONG SLEEVE DANTH/BLACK XS
REGATTA TRU111 50B THERMAL SHORT SLEEVE VEST DENIM BLUE 2XL
HELLYHAN 75105_990-S HH LIFA CREWNECK BLACK S
REGATTA TRU111 900 THERMAL SHORT SLEEVE VEST WHITE S
HELLYHAN 75107_592-3XL HH LIFA MERINO HALF ZIP NAVY/DARK ORANGE 3XL
HELLYHAN 75209_930-XS WOMENS HH LIFA MERINO CREWNECK GREY MELANGE XS