MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 30.5R

LINDOS TROUSERS BLACK/ANTHRACITE

See technical information

References

Mascot:07379-154-09-82C46
Rubix:45017061
EAN:5707209598547
Work trousers Lindos 07379-154-09 / 82C46

Technical specifications

Colourblack
Size82/46
Main materialpolyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 30.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight880 g
Colourblack
Size82/46
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
  • Usually arrives within 14 working days

Size

82/46

Main material

Secondary colour