MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 42.5T

LINDOS TROUSERS BLACK/ANTHRACITE

See technical information

References

Mascot:07379-154-09 90C58
Rubix:45017075
Manufacturer :07379-154-09 90C58
EAN:5707209599049
brand logo

Technical specifications

Colourblack
Size42.5
Main materialcotton
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 42.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Pants With Kneepad Pocket Black Size 42.5

Technical specifications


Attributes
Colourblack
Size42.5
Main materialcotton
Secondary colourno secondary color
Knee pad pocketyes
Grammage260 g/m²
Material65% polyester/35% cotton
£ 92.51 excl. VAT
/ Each
£ 111.01 incl. VAT
  • Usually arrives within 14 working days

Size

42.5

Main material

Secondary colour