MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 36.5T

LINDOS TROUSERS BLACK/ANTHRACITE

See technical information

References

Mascot:07379-154-09-90C
Rubix:45017072
EAN:5707209598981
brand logo

Technical specifications

Colourblack
Size36.5
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 36.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Colourblack
Size36.5
Main materialcotton/polyester
Secondary colourred
Grammage260 g/m²
£ 92.51 excl. VAT
/ Each
£ 111.01 incl. VAT
  • Usually arrives within 14 working days

Size

36.5

Main material

Secondary colour