MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 40.5T

LINDOS TROUSERS BLACK/ANTHRACITE

See technical information
References
Mascot:07379-154-09 90C56
Rubix:45017074
EAN:5707209599025
brand logo
Technical specifications
Colourblack
Size90/56
Main materialpolyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 40.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Colourblack
Size90/56
Main materialpolyester
Secondary colourno secondary color
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 92.51 excl. VAT
/ Each
£ 111.01 incl. VAT
  • Usually arrives within 14 working days

Size

90/56

Main material

Secondary colour

Select variants (13)