Linear Actuator
Type | Linear Actuator |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 505x80x80 mm |
---|---|
Logistic Weight | 4399 g |
Type | Linear Actuator |
Cylinder diameter | 32 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 250 mm |
Max. service pressure | 8 bar |
Fixation centre-to-centre distance | 40 mm |
Design size | 32 |
Delivery usually within ( 16 ) days