FESTO 8161421 GUIDED DRIVE

Guided drive

See technical information
References
Festo:DFM-25-25-B-PPV-A-GF
Rubix:390A6393
Manufacturer :8161421
EAN:4052568595722
brand logo
Technical specifications
Typeguided drive
Cylinder diameter25 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 8161421 GUIDED DRIVE


Strengths

•Minimal Space Requirement
Minimal Mounting Time
Choice of supply ports
Wide range of mounting options
High Resistance to Torsion
High Rigidity
Maintenance-Free
With plain-bearing guide:high rigidity thanks to large-di-ameter guide rods and four plain-bearing bushes
With recirculating ball bearing guide:for movements involving torque loads

Applications

Terminals;Lifting;Stopping

Technical specifications


Attributes
Typeguided drive
Cylinder diameter25 mm
Cylinder stroke25 mm
Min. temperature-20 °C
Max. temperature80 °C
Design size25
Seriesdfm
Show UNSPSC/ECL@SS
£ 315.48 excl. VAT
/ Each
£ 378.58 incl. VAT
  • Delivery usually within ( 6 ) days