SMC CG5EN25TFSV-100 STAINLESS STEEL CYLINDER


Linear Actuators CG5

References
smc:CG5EN25TFSV-100
rubix:109A7465
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke100 mm
TypeStainless Steel Cylinder
See all Specifications

Product details : SMC CG5EN25TFSV-100 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Technical specifications


Attributes
Logistic Weight640 g
Cylinder diameter25 mm
Cylinder stroke100 mm
TypeStainless Steel Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 99.17 excl. VAT
/ Each
£ 119.00 incl. VAT
  • Delivery usually within ( 7 ) days