References
IMI Norgren:M/146132/M/200
Rubix:112A0240


Technical specifications
| Type | double-acting |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 32 mm |
Product details : NORGREN M/146132/M/200 LINTRA CYLINDER
New lightweight design extrusion with universal mounting grooves
Proven and patented sealing system
Dust protection as standard
Interchangeability with series M/46000
Proven and patented sealing system
Dust protection as standard
Interchangeability with series M/46000
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 32 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 838.99 excl. VAT
/ Each
£ 1,006.79 incl. VAT
- Usually arrives within 14 working days