U-POWER SN10014 LION S3 SRC BLACK BOOT EU36 UK3

LION S3 SRC safety shoe

See technical information
References
U-Power:SN10014-36
Rubix:2586764
EAN:8033546129432
brand logo
Technical specifications
EU shoe size36
Colourblack

Product details : U-POWER SN10014 LION S3 SRC BLACK BOOT EU36 UK3


High safety basket, high, for a contemporary look in grey / black easy to wear. These shoes are offered in natural and very nubuck leather, very light, light, with toe caps in aluminium and composite soles. They are metal-free, anti-static, anti-abrasion and anti-perforation, thin and waterproof. Soft upper in natural, water-repellent nubuck leather. AirToe aluminium safety toe cap. Composite puncture-resistant sole Save &, Flex PLUS, PU / PU sole.

Technical specifications


Attributes
EU shoe size36
Colourblack
Show UNSPSC/ECL@SS
£ 78.54 excl. VAT
/ Each
£ 94.25 incl. VAT
  • Delivery usually within ( 3 ) days

EU shoe size

36
Select variants (11)