MARKAL PRO-LINE MICRO MARKER WHITE
Liquid Paint Markers For Fine Line Marking
See technical informationSee documentsReferences
Markal:096888
Rubix:1249462
Manufacturer :96888
EAN:0048615968889



Documents
Product details : MARKAL PRO-LINE MICRO MARKER WHITE
The PRO-LINE® Fine and Micro liquid paint markers combine the durability of paint with the marking precision of fine, valve-actuated tips. Whether marking on small surface areas or where easily-readable marks are required, the small tip sizes provide highly-visible, sharp lines for greater mark identification.
Strengths
Available in fine and micro tip sizes for precise, permanent paint marking High-strength, lightweight barrel designed for industrial-grade useSelf-storing cap with clip protects tip for longer life and stores easily in pocket Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A
Applications
Industrial manufacturing, Welding, Automotive and other transportation, Metal fabrication, Textile
Technical specifications
Attributes
| Package weight | 0,165 g |
|---|---|
| Colour | white |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 0.8 mm |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Delivery usually within ( 3 ) days
