MARKAL TRADES-MARKER REFILLS ORANGE MRK-96137 PACK OF 12
Mechanical, all-surface marker
See technical informationSee documentsReferences
Markal:96137
Rubix:2546604
EAN:0048615965291



Documents
Product details : MARKAL TRADES-MARKER REFILLS ORANGE MRK-96137 PACK OF 12
TRADES-MARKER® has the marking versatility of a paper-wrapped grease pencil combined with simple push-button advance that helps reduce cost and waste. This refillable, all-surface marker leaves a wear-resistant mark and is safe for all surfaces.
Strengths
Great for many surfaces including: smooth, rough, rusty, or dirty surfacesMarks are rub- and weather-resistant, leaving a bold, permanent markMarker refills eliminate mess and paper waste of grease pencils, saving time and moneyHolder maximizes complete use of markerDurable plastic holder helps prevent breakage and keeps hands and clothing cleanPush-button advancing makes for easy, one-handed use.Convenient clip allows for pocket storage and prevents rolling off work tableMultiple colors available for easy identification
Applications
ConstructionAutomotive and other transportationQuality controlWeldingMetal fabricationTextile industry
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 3 mm |
Show UNSPSC/ECL@SS
£ 21.24 excl. VAT
/ Each
£ 25.49 incl. VAT
- Usually arrives within 14 working days
