LOCTITE 1444158 SF 7515 20 LITRE WATER BASED CORROSION TREATMENT
Liquid Surface Treatment
See technical informationSee documentsReferences
Loctite:SF 7515
Rubix:252A8991
Manufacturer :1444158
EAN:4058090000000
Documents
Product details : LOCTITE 1444158 SF 7515 20 LITRE WATER BASED CORROSION TREATMENT
Amber, Water Based, liquid surface treatment that delivers 48-hour protection against flash rust on large surfaces. Straightforward spray and wipe application. LOCTITE® SF 7515 is an amber, Water Based, liquid surface treatment that delivers temporary protection (up to 48 hours) against flash rust on materials that include Aluminium, zinc, zinc alloy and cold rolled steel surfaces. The product can also be used on blasted metal surfaces as short-term corrosion protection before coating and to improve corrosion resistance of final coated metal. Spray and wipe application
Technical specifications
Attributes
| Max. Operation temperature | 40 °C |
|---|
Show UNSPSC/ECL@SS
£ 164.34 excl. VAT
/ Each
£ 197.21 incl. VAT
- Usually arrives within 14 working days
