RUST-OLEUM 2120 TOPCOAT AEROSOL GALVA PLUS 500ML
Galvanisation Hard Hat® Galva-Plus
See technical informationSee documentsReferences
Rust-Oleum:2120
Rubix:319759
EAN:8715743005916

Documents
Product details : RUST-OLEUM 2120 TOPCOAT AEROSOL GALVA PLUS 500ML
Galvanisation Hard Hat® Galva-Plus - shiny retouching of galvanized steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 559 g |
| Volume | 500 ml |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
- In stock: Next day delivery
