LEGRIS LIQUIFIT FITTING 7992-60-00WP2


LIQUIfit® Polymer Non-Return Valves

References
parker legris:7992 60 00WP2
rubix:155A5978
ean:0886357030477
7992 - IN-LINE NON-RETURN VALVE
brand logo
Technical specifications
TypeNon-Return Valve
See all Specifications

Product details : LEGRIS LIQUIFIT FITTING 7992-60-00WP2


LIQUIfit® non-return valves, also called “check valves” are designed to ensure the flow conveyance in one single direction and prevent any return flow.



Product Features/Benefits:


  • Fully compatible for use with water, beverages and liquid food stuffs (liquids & gas)


  • Reliable for Peace of Mind
  • Fast installation
  • Indicated fluid direction
  • Compliant with the most demanding food & beverage regulations (FDA, NSF and European regulations)
  • Very low opening cracking pressure
  • 0.02 bar up to O.D. 3/8”
  • 0.03 bar for 0.D. ½”


  • Safe for Users’ Protection
  • Resistant to cleaning products due to excellent chemical compatibility

 


Markets:


  • Industrial Fluids
  • Beverage Process
  • Food Process
  • Inert Gases




Applications:


  • Water Purification
  • Food & Beverages
  • Beverage Dispensers
  • Inert Gases
Application: Water Purification, Food Processing, Beverage Dispensers, Inert Gases
Body Material: POM
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 3/8 inch (O.D)
Connection 1 Tube O.d. (inch): 3/8
Connection 1 Tube O.d. (mm): n/a
Connection 1 Type: Tube
Connection 2 Size: 3/8 inch (O.D)
Connection 2 Type: Tube
Division: Low Pressure Connectors Europe Division
For Fluid Type: Water, Beverages, Inert Gas
Hex Size: n/a
Industry: Industrial Manufacturing Equipment, Life Sciences
Maximum Operating Pressure: Up to 10
Maximum Operating Temperature: 65
Minimum Operating Temperature: 1
Product Type: Non-Return Valves
Quantity Per Box: 25
Seal Material: EPDM
Shape: Straight
Technology: Fluid & Gas Handling
Weight: 0.011

Technical specifications


Attributes
Logistic Weight11 g
Package weight56 g
TypeNon-Return Valve
75 mm
147 mm
Show UNSPSC/ECL@SS
£ 17.11 excl. VAT
/ Each
£ 20.53 incl. VAT
  • Usually arrives within 14 working days