LEGRIS IN LINE NON RETVALVE 7996 08 00


Pneumatic Non-Return Valves

References
parker legris:7996 08 00
rubix:106A9634
ean:0820099340449
7996 - IN-LINE NON-RETURN VALVE WITH INSTANT CONNECTION
brand logo
Technical specifications
TypeNon-Return Valve
See all Specifications

Product details : LEGRIS IN LINE NON RETVALVE 7996 08 00


Non-return valves allow compressed air to flow in one direction and prevent it from flowing in the other. Mounted upstream of the circuit, they provide total protection. With different color codes for supply (green) and exhaust (red) version, you’ll be sure to not make a mistake. By making your installation safer and more intuitive, your installation cost is reduced.



Industries:


• Industrial manufacturing equipment 



Features/Benefits:


• Variety of Applications

• Wide range of choice from diameter 4 to 12 mm 

• Push-in connection: ease of use

• Threaded or push-in version

• Cracking Pressure value : 0.3 bar

• Compact and lightweight

• Lip seals for improved sealing performance

• Vibration resistance

• Tried and test durability according to DI 2006/42/CE.

• Symbol showing the flow direction.

• Color codes: Green: supply version / Red: exhaust version  



Applications:


• Automotive process

• Pneumatics

• Semiconductor

• Packaging

• Manufacturing equipment



Technologies:


• Function fitting

• Non-return valve

• Pneumatic systems

Application: Automotive Process, Robotics, Textile, Packaging, Pneumatics
Body Material: Technical polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 8
Connection 1 Size: 8 MM
Connection 1 Type: Tube
Connection 2 Size: 8
Connection 2 Size: 8 MM (O.D)
Connection 2 Type: Tube
Cracking Pressure: 0.3
Division: Low Pressure Connectors Europe Division
Flow Direction: In-Line Version
Flow Rate: 1080 NL/MIN
For Fluid Type: Air
Industry: Industrial Manufacturing Equipment, Industrial Processing
Length: 51.5
Maximum Flow Rate: 1080
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Minimum Operating Pressure: 1
Minimum Operating Temperature: 0
Product Style: Check Valve
Product Type: Non-Return Valves
Quantity Per Box: 10
Seal Material: NBR
Shape: In-line non-return valve
Technology: Pneumatics
Thread Material: Nickel-plated Brass
Weight: 0.017

Technical specifications


Attributes
Logistic Weight17 g
Package weight257 g
TypeNon-Return Valve
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 20.25 excl. VAT
/ Each
£ 24.30 incl. VAT
  • Usually arrives within 14 working days