LEGRIS LIQUIFIT FITTING 10/06/6901


LIQUIfit® Push-In Fittings with Metal Adaptors

References
parker legris:6901 06 10
rubix:155A6051
ean:0886357054909
Fitting Male Stud FDA EPDM 6901
brand logo

Product details : LEGRIS LIQUIFIT FITTING 10/06/6901


Strong from our experience in push-to connect fitting technology for compressed air applications, Parker/Legris extends its expertise into the liquid applications with the LIQUIfit® range. Among this product range, the robustness is strengthened by the metal adaptors. 



Product Features/Benefits:


  • Specifically Designed for Liquids


  • Reliable for Peace of Mind
  • Compliant with the most demanding food & beverage regulations (FDA, NSF and European regulations)
  • Higher sealing performance with the lowest pumping effect on the market (0,2 mm only)
  • High chemical resistance
  • The most compact product on the market
  • Proven automated manufacturing process controlled by camera
  • 100% leak test control
  • Strong quality management system: ISO 16949 IATF automotive industry certification


  • Safe for Users’ Protection
  • Bisphenol & phthalate-free
  • No particules migration for perfect fluid integrity with our biobased engineered polymer
  • Easy-to-clean external shapes


  • Safe for Environmental Concern
  • Sustainable product using bio-based polymer produced from renewable plants
  • Products made in Europe to ensure a sustainable service
  • Generate 5 time less CO2 during its life cycle



Markets:


  • Industrial Fluids,
  • Beverage Process,
  • Cooling Systems,
  • Food Process,
  • Inert Gases



Applications:


  • Water Purification
  • Food & Beverages
  • Beverage Dispensers
  • Water Coolers
  • Cooling
  • Inert Gases
Application: Water Coolers, Cooling, Water Purification, Food Processing
Body Material: Brass, FDA Chemical Nickel-plated
Brand: Parker, Legris
Configuration: Tube to Swivel
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm
Connection 1 Type: Tube
Connection 2 Size: G 1/8 Thread
Connection 2 Size: G 1/8
Connection 2 Type: Male, BSPP
Connection 2 Type: Male BSPP
Connection 3 Size: n/a
Connection 3 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Industrial Fluids, Coolants
Hex Size: 13
Industry: Industrial Manufacturing Equipment, Healthcare & Life Sciences, Electronics, Semiconductor, Power Generation
Maximum Continuous Vacuum Pressure: 755
Maximum Operating Pressure: 16, 232
Maximum Operating Temperature: 95 °C (For working environment up to 130°C, please consult us)., 203 °F (For working environment up to 266°F, please consult us).
Minimum Operating Temperature: -10 °C (For working environment down to -40°C, please consult us)., 14 °F (For working environment down to -40°F, please consult us).
Product Series: LIQUIfit®
Product Style: Stud Fittings
Product Type: Push-to-Connect Fittings
Quantity Per Box: 10
Seal Material: EPDM
Shape: Straight
Technology: Fluid & Gas Handling
Weight: 0.007

Technical specifications


Attributes
Logistic Weight7 g
Threading diameter (inch)g1/8 ''
Exterior tube diameter13 mm
1 mm
120 mm
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
  • Usually arrives within 14 working days