References
Festo:LN-200
Rubix:116A9513
Manufacturer :9038
EAN:4052568111380

Documents
Product details : FESTO 9038 CLEVIS FOOT LN-200
Clevis foot Mounting LN-200 For swivel Mounting of cylinders DNC, DNGU, DNGUT, DNG, DNU, AEVU, ADVU, ADVUP, ADVUP. Size=200, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=8678 g
Technical specifications
Attributes
| Logistic Weight | 7920 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 204.68 excl. VAT
/ Each
£ 245.62 incl. VAT
- Delivery usually within ( 16 ) days