References
SMC:CDLQB20-50D-B
Rubix:113A4362
Manufacturer :00222535
Documents
Product details : SMC CDLQB20-50D-B COMPACT CYLINDER WITH LOCK
The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a work piece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
Strengths
•Guide rod type compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes *: 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0. 2 or less
Technical specifications
Attributes
| Type | compact cylinder |
|---|
Show UNSPSC/ECL@SS
£ 318.80 excl. VAT
/ Each
£ 382.56 incl. VAT
- Delivery usually within ( 32 ) days
