Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 33893 CLEVIS FOOT LNG-63
FESTO 33893 CLEVIS FOOT LNG-63
LNG Clevis foot mounting
References
festo:
LNG-63
rubix:
117A7330
manufacturer :
33893
ean:
4052568009724
Technical specifications
Type
Clevis foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 33893 CLEVIS FOOT LNG-63
Clevis foot Mounting LNG-63 Size=63, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=486 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
62
x
60
x
66
mm
Logistic Weight
451,5
g
Type
Clevis foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.56
excl. VAT
/
Each
£
40.27
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 159964 TWIN CYLINDER DPZJ-25-100-P-A-S2
AVENTICS 0822340909
AVENTICS CYLINDER 0822333509
NORGREN RM/925/150 CYLINDER
FESTO 5563 CLEVIS FOOT LSN-50
AVENTICS 0822010876
AVENTICS 0822010668
FESTO 159821 TWIN CYLINDER DPZ-32-80-P-A
AVENTICS 0822342902
FESTO 15038 CARTRIDGE CYLINDER EGZ-10-15
AVENTICS 1820209001
AVENTICS VALVE 0822351001
SMC CDG5GA32SV-25 STAINLESS STEEL CYLINDER
SMC CDM2FZ20-100 AIR CYLINDER
FESTO 31752 CLEVIS FOOT LSNSG-100