References
Festo:LSN-50
Rubix:117A9166
Manufacturer :5563
EAN:4052568008673

Documents
Product details : FESTO 5563 CLEVIS FOOT LSN-50
Clevis foot Mounting LSN-50 With spherical bearing. Size=50, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 120 °C, Product weight=380 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x55x78 mm |
|---|---|
| Logistic Weight | 353,82 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 50.75 excl. VAT
/ Each
£ 60.90 incl. VAT
- Delivery usually within ( 2 ) days