GPC LOCK UP SECURITY CAGE 2700W GLC15Z


Lock Up Security Cage - 2545W

References
gpc industries:GLC15Z
rubix:203A6222
brand logo
brand logo

Product details : GPC LOCK UP SECURITY CAGE 2700W GLC15Z


Manufactured from 50 x 50mm Mesh Panels & Galvanised Roof
This unit is supplied fully constructed
Complete with a Hasp & Staple locking facility (padlock not supplied
Fork Lift needed for offloading
weight 150kg
h x w x d mm = 1910 x 2700 x 1175 mm

Technical specifications


Attributes
Materialsteel
Colourblue
Show UNSPSC/ECL@SS
£ 4,526.72 excl. VAT
/ Each
£ 5,432.06 incl. VAT
  • Delivery usually within ( 21 ) days