MECALINE 891709 SHUT-OFF VALVE S3 G1/2IN
LOCKING SHUT-OFF VALVE
See technical informationSee documentsReferences
Mecaline:891709
Rubix:253A0442
EAN:3660338443466

Documents
Product details : MECALINE 891709 SHUT-OFF VALVE S3 G1/2IN
Pneumatic 3/2 manual control shut-off valve with exhaust exit, available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa This valve has a red knob for easy valve function identification. This valve meets the standard of installation conducted by the operator specified by OSHA (Occupational Safety & Health Administration). When the machinery is maintained and serviced, the purge valve (safe on-off valve) for remaining pressure shall be used to eliminate the remaining pressure when the air source is cut off. Valve must be locked to prevent accidental operation by a third-party during maintenance (Padlock included). This prevents accidental system pressurization & cylinder actuation which can result in injuries to the machine operator. Can be instal in series with other air preparation units.
The unit has a locking hole for the optional securing of the switch with a included padlock.
Technical specifications
Attributes
| Connection 1 | g1/2 |
|---|---|
| Material | aluminium body |
| Body size | 3 mm |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 24.30 excl. VAT
/ Each
£ 29.16 incl. VAT
- In stock: Next day delivery
