FESTO 529556 BRANCHING MODULE MS4-FRM-1/4-Y
MS4-FRM Branching Module
See technical informationSee documentsReferences
Festo:MS4-FRM-1/4-Y
Rubix:121A8613
Manufacturer :529556
EAN:4052568164003

Documents
Product details : FESTO 529556 BRANCHING MODULE MS4-FRM-1/4-Y
Branching Module MS4-FRM-1/4-Y Includes pressure switch without indicator, direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 12 bar, Standard nominal flow rate in main flow direction 1->2=4600 l/min, Standard nominal flow rate outlet at top=1500 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x54x75 mm |
|---|---|
| Logistic Weight | 460 g |
| Type | ms4-frm branching module |
Show UNSPSC/ECL@SS
£ 132.05 excl. VAT
/ Each
£ 158.46 incl. VAT
- In stock: Next day delivery