Low Friction Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 30 mm |
Type | Low Friction Cylinder |
Logistic Weight | 103 g |
---|---|
Cylinder diameter | 10 mm |
Cylinder stroke | 30 mm |
Type | Low Friction Cylinder |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days