SMC MQMLB16-30D LATERAL LOAD RESISTING METAL SEAL CYLINDER
Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQMLB16-30D
Rubix:393A4515
Manufacturer :00236915
EAN:3618036370881

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | low friction cylinder |
Documents
Product details : SMC MQMLB16-30D LATERAL LOAD RESISTING METAL SEAL CYLINDER
Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles.
MQM, Lateral Load Resisting Cylinder, Low Friction
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Type | low friction cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 427.87 excl. VAT
/ Each
£ 513.44 incl. VAT
- Usually arrives within 14 working days