MUREX 57182531G0 FORTREX 7018 2.5MM WELD ELECTRODE VAC PAC 10.2KG PK6


Low Hydrogen Electrode

References
murex:57182531GO
rubix:80124636
brand logo
brand logo
Technical specifications
Diameter2.5 mm
See all Specifications

Product details : MUREX 57182531G0 FORTREX 7018 2.5MM WELD ELECTRODE VAC PAC 10.2KG PK6


A basic coated hydrogen controlled electrode designed for all positional welding (except vertical down) of carbon and medium tensile steels and mild steels under conditions of high restraint. The electrode is intended for general fabrication work where hydrogen control is required - this electrode guarantees values below H4. An iron powder addition is included in the coating, this gives a weld metal recovery of approximately 120%. Striking and re-striking qualities are good and slag is easily removed from the weld

Technical specifications


Attributes
Diameter2.5 mm
Length350 mm
Show UNSPSC/ECL@SS
£ 196.12 excl. VAT
/ Each
£ 235.34 incl. VAT
  • Usually arrives within 14 working days