Murex
Filter Options
Categories
welding (17)
machining, cutting & drilling (1)
1Brand
murex
(18)
18 Product(s) with 18 variant(s):
MUREX 57182531G0 FORTREX 7018 2.5MM WELD ELECTRODE VAC PAC 10.2KG PK6
- murex:57182531GO
- rubix:80124636
- Usually arrives within 14 working days
- Diameter:2.5 mm
£ 196.12 excl. VAT
/ Each
MUREX GAS DIFFUSER MXA40/MXW50 0701412563-SINGLE
- murex:0701412563-SINGLE
- rubix:091547
- Usually arrives within 14 working days
- Type:gas diffuser
£ 11.43 excl. VAT
/ Each
MUREX 0701408655-SINGLE M6 GAS DIFFUSER
- murex:0701408655-SINGLE
- rubix:091706
- Usually arrives within 14 working days
- Type:gas diffuser
£ 13.25 excl. VAT
/ Each
MUREX NOZZLE DIP STANDARD-701411350
- murex:701411350
- rubix:091520
- Usually arrives within 14 working days
- Type:dip standard nozzle
- Length:70 mm
£ 16.25 excl. VAT
/ Each
MUREX 1.0MM CONTACT TIPS-0701408712-SINGLE
- murex:0701408712-SINGLE
- rubix:2005957
- In stock: Next day delivery
- Wire diameter:1 mm
- Type:murex 1.0mm contact tips-0701408712-single
£ 1.50 excl. VAT
/ Each
MUREX 4582504300 6013 M/S WELD ROD 5.0 X 450 18.9KG CTN
- murex:4582504300
- rubix:092884
- Usually arrives within 14 working days
- Diameter:5 mm
- Packaging:5 kg
£ 138.71 excl. VAT
/ Each
MUREX 4752253300 ELECTRODES VODEX 2.5MM CTN 15.9KG PK3
- murex:4752253300
- rubix:093222
- Usually arrives within 14 working days
- Diameter:2.5 mm
- Standard:ABS;BV;CE;EN 13479;DNV;GL;LR;3Y;EN ISO 2560-A
£ 418.79 excl. VAT
/ Each
MUREX 6512202030 ELECTRODES NICREX E316L 2.0 X 300 PKT
- murex:6512202030
- rubix:093242
- Usually arrives within 14 working days
- Diameter:2 mm
- Standard:CE;EN 13479;EN ISO 3581-A
£ 771.22 excl. VAT
/ Each
MUREX CONTACT TIP 0.8 MX15-25 0701408701-SINGLE
- murex:0701408701-SINGLE
- rubix:090642
- Usually arrives within 14 working days
- Wire diameter:0.8 mm
- Type:murex contact tip 0.8 mx15-25 0701408701-single
£ 1.51 excl. VAT
/ Each
MUREX 4754403300 ELECTRODE ZODIAN UNIV 4.0 X 350 135PKT
- murex:4754403300
- rubix:093213
- Usually arrives within 14 working days
- Diameter:4 mm
- Standard:ABS;BV;CE;EN 13479;DNV;GL;LR;EN ISO 2560-A
£ 390.19 excl. VAT
/ Each
MUREX BOSTRAND LW1 WELDING WIRE 1.0MM X 18KG 2302106710
- murex:2302106710
- rubix:2521306
- Usually arrives within 14 working days
£ 82.22 excl. VAT
/ Each
MUREX WELDING WIRE 0.8MM X 15KG (2302086700)
- murex:2302086700
- rubix:093270
- Usually arrives within 14 working days
£ 163.16 excl. VAT
/ Each
MUREX 2302126710 WELDING WIRE BOSTRAND LW1 1.2MM 18KG
- murex:2302126710
- rubix:80107745
- Usually arrives within 14 working days
£ 114.69 excl. VAT
/ Each
MUREX NOZZLE INSULATOR MX40/W50 0701408621-SINGLE
- murex:0701408621-SINGLE
- rubix:091541
- Usually arrives within 14 working days
- Type:murex nozzle insulator mx40/w50 0701408621-single
£ 9.68 excl. VAT
/ Each
MUREX 0458 464 881 GAS NOZZLE STANDARD PACK OF 2
- murex:0458 464 881
- rubix:45025260
- Usually arrives within 14 working days
£ 33.06 excl. VAT
/ Each
MUREX NOZZLE INSULATOR PK5 0701408620
- murex:0701408620
- rubix:121A0224
- Usually arrives within 14 working days
£ 39.51 excl. VAT
/ Each
MUREX 0468 500 003 CONTACT TIP 0.8MM PACK OF 10
- murex:0468 500 003
- rubix:45025257
- Usually arrives within 14 working days
£ 57.19 excl. VAT
/ Each
MUREX 0366 314 001 TIP ADAPTER STANDARD M6 W2-198 PACK OF 5
- murex:0366 314 001
- rubix:45025264
- Usually arrives within 14 working days
£ 89.25 excl. VAT
/ Each















