References
SMC:KNS-R01-075-4
Rubix:392A8289
EAN:3618036072839

Documents
Product details : SMC KNS-R01-075-4 AIR NOZZLE
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
KNS, Low Noise Nozzle
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | low noise nozzle |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- Usually arrives within 14 working days