SMC MGF100-50 GUIDE TABLE 50MM


Low-Profile Compact Cylinder

References
smc:MGF100-50
rubix:256A9791
brand logo
brand logo
Technical specifications
TypeLow-Profile Compact Cylinder

Product details : SMC MGF100-50 GUIDE TABLE 50MM


Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 100mm
Port Thread: Rc
Stroke: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeLow-Profile Compact Cylinder
Show UNSPSC/ECL@SS
£ 1,611.01 excl. VAT
/ Each
£ 1,933.21 incl. VAT
  • Delivery usually within ( 4 ) days